Beli Senter Kepala Tahan 50 Jam di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Petzl Senter Kepala Tikkina Hijau (Senter Kepala)
    Mulai

    Rp759.900

    Petzl Senter Kepala Tikkina Hijau (Senter Kepala)
    Deskripsi:
    TIKKINA® Simple, compact headlamp for proximity lighting 150 lumens The TIKKINA headlamp offers 150-lumen brightness and a wide beam for proximity lighting. Simple, compact and with a long burn time, it is practical for outdoor activities like camping or trekking, or for traveling, and also for daily activities and projects around the house. TIKKINA is a HYBRID headlamp that is also compatible with the CORE rechargeable battery. -Compact and lightweight: only 85 g -Long burn time -Simple to use, thanks to its single button with which to quickly and easily select the lighting mode -Three lighting modes: proximity, movement and distance vision -TIKKINA is a HYBRID headlamp: it comes with three standard batteries, and is also compatible with the CORE rechargeable battery
    atribut:
    • Certifications: CE
  2. KRISBOW Senter Kepala Anti Ledak (Senter)
    Mulai

    Rp1.099.900

    KRISBOW Senter Kepala Anti Ledak (Senter)
    Deskripsi:
    Explosion Proof Head Lamp
    atribut:
    • Battery Size: 3xAAA
    • Light Source: Cree XP-G2 LED
    • Mode: High/Low/Off
    • Beam Distance (m): 75 (low), 100 (high)
    • Dimensions (mm): 80x50x45
    • IP Rating: IP67
    • Light Output (Lm): 100 (low), 216 (high)
    • Runtime (hour): 12.12min (low), 5h.8mins (high)
  3. OLIGHT LED Flashlight (Senter)
    46%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  4. Pelican Flashlight LED (Senter)
    Mulai

    Rp809.900

    Pelican Flashlight LED (Senter)
    Deskripsi:
    Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
  5. Fenix Headlamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

    Fenix Headlamp
    Deskripsi:
    HM50R is a rechargeable headlamp, built tough to withstand cold temperatures. It is fitted with a white light LED featuring 4 output levels. The side switch in the lamp head controls all functions and is easily operated for various lighting demands. The lamp emits a max output of 500 lumens with a max beam distance of up to 80 meters, and a max runtime of 128 hours. All of the following features: IP68 rating, cold-resistance, full-metal housing, semi-sealed holder(headlamp holder can be removed), sweat-channeling headband, compatibility with 16340 and CR123A batteries, handy and compact size, plus the ability to use the headlamp as a mini flashlight, make this multipurpose headlamp really suitable for high altitude climbing and long distance hiking in rigid environments.
  6. OLIGHT Headlamp
    Mulai

    Rp1.499.900

    OLIGHT Headlamp
    Deskripsi:
    Olight HS2 adalah senter kepala / headlamp yang dirancang khusus untuk olahraga ekstrim dan berjalan. Senter kepala ini memiliki maksimum output 400 lumens. Headlamp ini memiliki dua LED, yang menyediakan pencahayaan jarak dekat sekitar anda dan sinar jarak jauh yang lebih fokus. Baterai Lipo yang dapat diisi ulang memiliki daya 2000mAh dan mendukung waktu penggunaan hingga 18 jam. Senter kepala Olight HS2 juga dilengkapi indikator baterai rendah yang dapat didengar bila baterai mencapai kapasitas 10%, sehingga anda akan selalu tahu tingkat baterai anda tanpa harus melepasnya. HS2 adalah headlamp untuk olahraga aktif dengan desain ringan, performa tinggi, dan waktu penggunaan yang panjang. Aksesoris: - Senter kepala Olight HS2 - Baterai LIPO 2000mAh 3.7V - Tali kepala - Case - Penggantian kabel klip - Kabel mikro-USB 1,5 meter - Instruksi manual
  7. Sunlight Sabun Cuci Piring Pouch (Dishwashing Liquid)
    Rating:
    100% of 100
    (79)
    Mulai

    Rp7.900

    Sunlight Sabun Cuci Piring Pouch (Dishwashing Liquid)
    Deskripsi:
    Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
  8. MSA (Local) Helm Safety Fas-Trac without Chinstrap (Tali Helm)
    34%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp71.900

    MSA (Local) Helm Safety Fas-Trac without Chinstrap (Tali Helm)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja._x000D_REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017_x000D_Certificate KAN (Komite Akreditasi Nasional)_x000D__x000D_Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji_x000D_- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G_x000D_- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G_x000D_- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 G_x000D_Uji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembus_x000D_Ketahanan nyala api selama 5 detik : Hasil tidak terbakar_x000D_Uji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MA_x000D_Uji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik_x000D_- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)_x000D_- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  9. Fenix LED Flashlight
    17%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

    Fenix LED Flashlight
    Deskripsi:
    The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
  10. TEKIRO Socket Set (Kunci Soket Set)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp359.900

    TEKIRO Socket Set (Kunci Soket Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  11. TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    98% of 100
    (21)
    Mulai

    Rp24.900

    TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Deskripsi:
    TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
  12. ABC (Battery) Alkaline Battery AA (Baterai AA)
    Rating:
    99% of 100
    (147)
    Mulai

    Rp14.900

    ABC (Battery) Alkaline Battery AA (Baterai AA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  13. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  14. Dalton Tempat Sampah/Tong Sampah Injak (Trash Bin)
    Rating:
    100% of 100
    (12)
    Mulai

    Rp239.900

  15. GENTOS LED HeadLight CB Series
    Mulai

    Rp439.900

    GENTOS LED HeadLight CB Series
    Deskripsi:
    -Equipped with a collimator lens that projects light far.-A standard headlight with excellent cost performance.-Test Battery-2m drop resistant
  16. Max Creamer Non Dairy Creamer (Krimer Nabati)
    Rating:
    98% of 100
    (53)
    Mulai

    Rp34.900

    Max Creamer Non Dairy Creamer (Krimer Nabati)
    atribut:
    • Variant: Non Dairy Creamer
  17. Philips LED Bulb (Lampu Bohlam)
    17%
    Rating:
    100% of 100
    (6)
    Mulai

    Rp32.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  18. Philips TL-D Standard Colours (Lampu TL-D)
    50%
    Rating:
    93% of 100
    (12)
    Mulai

    Rp17.900

    Philips TL-D Standard Colours (Lampu TL-D)
    Deskripsi:
    Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor penting
    atribut:
    • Type: Standard
Daftar Harga Senter Kepala Tahan 50 Jam Terbaru November 2026
Petzl Senter Kepala Tikkina Hijau (Senter Kepala)Rp759.900
KRISBOW Senter Kepala Anti Ledak (Senter)Rp1.099.900
OLIGHT LED Flashlight (Senter)Rp299.900
TRUSCO Lampu LED Aluminium (Senter)Rp51.900
Camelion Senter LEDRp29.900
Pelican Flashlight LED (Senter)Rp809.900
Fenix HeadlampRp669.900
OLIGHT HeadlampRp1.499.900
Sunlight Sabun Cuci Piring Pouch (Dishwashing Liquid)Rp7.900
MSA (Local) Helm Safety Fas-Trac without Chinstrap (Tali Helm)Rp71.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)